Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2" x 11" documents to travel with Truck. Quick and easy hook and loop closure.
Nexel
Model # :WB188377BL
Nylon Cover, Blue, 60"W x 24"D x 63"H
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | No |
| Material | 400 Denier Nylon |
| Color | Blue |
| Accessory Type | Nylon Cover |
| Brand | Nexel |