SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces Woodworking Workbench W/ 2 Shelves, 390 Lb Capacity, 60"W x 40"D

Diversified Spaces Woodworking Workbench W/ 2 Shelves, 390 Lb Capacity, 60"W x 40"D

Item #: WBB336072

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,638.11 up to 48% OFF

Price: $4,530.00

Quantity

Customers Also Viewed

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Glue & Stain Table

Glue & Stain Table

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench

Side Clamp Glue Bench

This sheet metal bench provides open storage of 30" metal sheets. The wood working bench is made with a 2-1/4" thick maple top and is protected on two long edges with 2" x 2" angle iron. It comes with solid maple legs and stringers. The bench has two plywood shelves and one stake plate. This product is made in USA.

Weights & Dimensions

  • Depth 40 IN (101.6 cm)
  • Width 60 IN (152.4 cm)
  • Height 32 IN (81.28 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 390 LBS (177.27 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Number of Shelves 2
  • Type Woodworking Workbench
  • Number of Compartments --
  • Top Material Maple
  • Brand Diversified Spaces
  • Leg Style Square Tubular Leg
  • Material Maple
  • Manufacturers Part Number SMB-540A
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces Woodworking Workbench W/ 2 Shelves, 390 Lb Capacity, 60"W x 40"D

Diversified Spaces Woodworking Workbench W/ 2 Shelves, 390 Lb Capacity, 60"W x 40"D

Item #: WBB336072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant