SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Power Strip W/ 8 Outlets & 6' Long Cord, 60"W, Black

Pro-Line Steel Power Strip W/ 8 Outlets & 6' Long Cord, 60"W, Black

Item #: WB249807

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $827.00

Quantity

Customers Also Viewed

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

EXPANDABLE MODULAR WORKBENCHES
Power Supply with 8 Outlets
Includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Provides a convenient power supply for electronic equipment. Power supply includes 8 outlets, a lighted on/off switch, built-in circuit breaker and 6'L power cord.

Weights & Dimensions

  • Cord Length 6 (1.83 m)
  • Width 60 IN (152.4 cm)
  • Weight 16 LBS (7.27 kg)

Product Details

  • Number of Outlets 8
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Material Steel
  • Manufacturers Part Number DNES60
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Power Strip W/ 8 Outlets & 6' Long Cord, 60"W, Black

Pro-Line Steel Power Strip W/ 8 Outlets & 6' Long Cord, 60"W, Black

Item #: WB249807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant