SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Overhead Light Fixture, 60"W, Beige

Pro-Line Overhead Light Fixture, 60"W, Beige

Item #: WB249812

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $917.00

Quantity

Customers Also Viewed

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

Hallowell Adj Height Workbench, Maple Butcher Block Top, 72"W x 30"D, Black

EXPANDABLE MODULAR WORKBENCHES
Overhead Light Fixture
Includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Provides a convenient light source for poorly lit work environments. Over head light fixture and frame includes dual bulb fixture with lighted on/off switch and a 9'L power cord.

Weights & Dimensions

  • Cord Length 9 FT (2.74 m)
  • Width 60 IN (152.4 cm)
  • Weight 30 LBS (13.64 kg)

Product Details

  • Type Overhead Light
  • Brand Pro-Line
  • Country of Origin USA
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number DNOLF60
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Overhead Light Fixture, 60"W, Beige

Pro-Line Overhead Light Fixture, 60"W, Beige

Item #: WB249812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant