x

Take 15% off your entire order!

Offer applied at checkout

60" Heavy Duty Flat Bench, Gray Limestone

60" Heavy Duty Flat Bench, Gray Limestone

Item #: WBB583519

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,097.00

Quantity Discount

  • Buy 1-2 $1,097.00 ea.
  • Buy 3+ $1,043.00 ea.

Quantity

Customers Also Viewed

60" Heavy Duty Flat Bench, Gray Limestone

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This sturdy yet eye-catching bench is cast in one piece and comes in a choice of five lengths (48 inches, 60 inches, 72 inches, 84 inches and 96 inches).

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 20 (50.8 cm)
  • HEIGHT INCHES 17 (43.18 cm)
  • COLOR FINISH Gray
  • BRAND Bohlmann
  • CONSTRUCTION Concrete
  • DESCRIPTION 60" Heavy Duty Flat Concrete Bench
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER B-6020
  • SEAT LENGTH INCHES 60 (152.4 cm)
  • SEAT WIDTH INCHES 20 (50.8 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • TYPE Concrete Bench
  • WEIGHT LBS 550 (250 kg)
  • STYLE Flat Bench
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" Heavy Duty Flat Bench, Gray Limestone

60" Heavy Duty Flat Bench, Gray Limestone

Item #: WBB583519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant