SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60

60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60

Item #: WBB335672

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
  • 11" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $71.90

  • 4" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

    $49.00

Price: $429.95

Quantity

Customers Also Viewed

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

4' x 6' Light Duty 2.9 oz. Tarp, Blue - B4x6

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 5' x 7' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 4' x 6' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60

This 60 ft. x 60 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Fabric Weight per Square Yard 2.9 oz.
  • Thickness 5 MIL
  • Grommet Spacing 36"
  • Size 60 x 60 FT
  • Weight 70 LBS (31.82 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 8 x 10
  • Manufacturers Part Number B60x60
  • Color Family Blue
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tom

    Date: April 23, 2019

    Big Tarp
    Your review:
    It is a big tarp just like I ordered. It was here when it was supposed to be. No problems.
  • Reviewer: David

    Date: April 23, 2019

    excellent service and a great tarp
    Your review:
    We use this for a stormwater bmp. It covers a rather large oily motor storage area when it rains. nice size and reasonably priced. Thanks!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60

60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60

Item #: WBB335672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    60' x 60' Light Duty 2.9 oz. Tarp, Blue - B60x60
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant