Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands Clearance
Global Industrial

Model # :WBB68571

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 6"W x 4"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 6" x 6" x 4" 200#/ECT-32 - 25 Pack

Quality strength industrial corrugated boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Cartons ship and store flat to save space
  • Sold and shipped in flat bundle quantities of 25

For help selecting the right box, click the BROCHURE tab below.

CLEARANCE PRICE
$14.75  Sold in packages of 25 / $0.59 ea

was $26.32
Save $11.57 (44%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length6 in
Inside Width6 in
Inside Height4 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB68571
BrandGlobal Industrial