
Price: $1,242.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WV-2-60-85-DA series 6" wafer style automated butterfly valve features a standard cast iron body, SS disc and Viton seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +350°F. The Viton seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-85-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 8-15/32 IN (21.51 cm)
- Length 9-23/64 IN (23.77 cm)
- Valve Size 6 IN (15.24 cm)
- Height 13-31/32 IN (35.48 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Double Acting
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WV-2-60-85-DA
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 6" Wafer Style Butterfly Valve W/ Viton Seals and Dbl. Acting Pneum. Actuator
$1242.0
- Product Information
- Customer Review
- Product Q&A