
Price: $3,080.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WN-2-060-1000-A-4-P1 series 6" wafer style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 235 PSI (to 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a BI-1000-A-4-P1 115VAC electric actuator with a NEMA 4 powder coated enclosure and power brake. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.
Weights & Dimensions
- Width 8-15/32 IN (21.51 cm)
- Length 7 IN (17.78 cm)
- Valve Size 6 IN (15.24 cm)
- Height 16-29/32 IN (42.94 cm)
Product Details
- Actuator Electric
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type On-Off
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WN-2-60-1000-A-4-P1
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 6" Wafer Style Butterfly Valve W/ Buna Seals and NEMA 4 115VAC Electric
$3080.0
- Product Information
- Customer Review
- Product Q&A