Take 15% off your entire order!

Offer applied at checkout

6" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

Lug Style Shown

6" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

Item #: WBB438187

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $497.95

Quantity

Customers Also Viewed

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

5" Lug Style Butterfly Valve W/ EPDM Seals; Includes 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

4" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

3" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

2" Wafer Style Butterfly Valve W/ EPDM Seals and 10 Position Handle

6" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

6" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

8" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

8" Wafer Style Butterfly Valve W/ Viton Seals and 10 Position Handle

The BI-TORQ MY-WN-2-60-10P series 6" wafer style manual butterfly valve features a standard cast iron body, SS disc, BUNA seal and a 10-position lock-in-place handle.

Weights & Dimensions

  • Width 8-7/16 IN (21.43 cm)
  • Bolt Size 3/4-10 IN
  • Valve Size 6 IN (15.24 cm)
  • Height 15-11/16 IN (39.85 cm)
  • Size 6 IN (15.24 cm)

Product Details

  • Seal Type Buna
  • Connection Style Wafer
  • Package Quantity 1
  • Brand Bi-Torq
  • Material Cast Iron, SS, Aluminum
  • Manufacturers Part Number MY-WN-2-60-10P
  • Valve Type Butterfly
  • Actuated or Manual MANUAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

6" Wafer Style Butterfly Valve W/ Buna Seals and 10 Position Handle

Item #: WBB438187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant