The 6' heavy duty perforated pattern pedestal table has a 4" square centre post and 3" square arm posts. Table is ADA compliant. Perforated Style. Black Plank & Frame finish. 72"W x 70"D x 30"H Overall Dimensions.
6' Single Pedestal Picnic Table, ADA Compliant, Perforated Metal, In Ground Mount, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,725.00
1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 70 in |
| Height | 30 in |
| Table Width | 30 in |
| Table Length | 72 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Black |
| Color | Black |
| Cushion Included | No |
| Material | Perforated Metal |
| Frame Material | Steel |
| Manufacturers Part Number | PBK337S-P6BK |
| Mounting Style | In Ground |
| Shape | Rectangular |
| Brand | UltraPlay |