Take 15% off your entire order!

Offer applied at checkout

+

6" Shaft Self-Closing Drum Funnel DF-S

6" Shaft Self-Closing Drum Funnel DF-S

Item #: WB440121

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 6" Shaft Self-Closing Drum Funnel DF-S
  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys, Keyed Differently

    $11.75

  • Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

    $371.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $58.95

Price: $529.00

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Wirthco Funnel King® 3 Qt. Drum Funnel 32400 with 2" Bung Threads

Wirthco Funnel King® 3 Qt. Drum Funnel 32400 with 2" Bung Threads

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

SELF-CLOSING DRUM FUNNEL

Heavy-duty funnel comes with a flame arrestor that relieves pressure from vapor build-up and blocks out sparks. Fits 2" NPS threaded drum bungs. 11-1/16" funnel mouth, a hinged padlockable cover, and a 6" shaft. In case of fire, the fusible link melts at 160°F and closes the cover automatically.

Note: Exterior finish is not chemical-resistant and might be damaged by alcohols, e.g. ethanol in fuels. If necessary, apply a chemical-resistant spray coating to the exterior (red) finish before using the funnel.

Weights & Dimensions

  • Thread 2 NPT IN
  • Diameter 11-1/16 IN (28.1 cm)
  • Height 18-3/16 IN (46.2 cm)
  • Weight 13 LBS (5.91 kg)

Product Details

  • Description 6" Shaft
  • Assembly Required Assembled
  • Type Funnel with Self-Close Cover
  • Brand Vestil
  • Material Steel
  • Style For Flammable Liquids
  • Manufacturers Part Number DF-S
  • Color Family Red
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BILL

    Date: April 23, 2019

    Steel funnel
    Your review:
    It's a very durable, compliant product for our plant.
  • Reviewer: Michael

    Date: April 23, 2019

    Exactly what was expected
    Your review:
    This funnel is what it is. A decent quality drum funnel with locking lid and short flame arrester.
  • Reviewer: CF

    Date: April 23, 2019

    Best Price
    Your review:
    Best price..
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Shaft Self-Closing Drum Funnel DF-S

6" Shaft Self-Closing Drum Funnel DF-S

Item #: WB440121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    6" Shaft Self-Closing Drum Funnel DF-S
    6" Shaft Self-Closing Drum Funnel DF-S
    6" Shaft Self-Closing Drum Funnel DF-S
    6" Shaft Self-Closing Drum Funnel DF-S
    6" Shaft Self-Closing Drum Funnel DF-S
    6" Shaft Self-Closing Drum Funnel DF-S
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant