Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB277152BKS

Global Industrial™ 6' Rectangular Picnic Table w/ Seat Cushions, Expanded Metal, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes stainless steel hardware, (16) acorn safety caps, & (6) bag hooks

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any outdoor environment requiring seating or dining options. Smooth, glossy thermoplastic exterior coating on the tabletop & benches is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 900-pound capacity per bench and a 1000-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This 6' rectangular tabletop can hold all the food & beverages users bring, while the two bench seats measure 72" long x 12" wide, allowing multiple adults to easily fit on each bench. Beveled edges, rounded corners, and durable cushions ensure a safe & comfortable experience. Bench height measures 20" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & VANDALISM:
Welded brackets on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty expanded metal mesh seats & tabletop promotes airflow, prevents snow & dust accumulation, and limits standing water. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PROMOTIONAL PRICE
    $1,325.00

    was $1379.00
    Save $54.00 (4%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width62 in
    Height29-1/2 in
    Weight Capacity330 lbs
    Seat Length72 in
    Seat Width12 in
    Seat Height20 in
    Table Width30 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorBlack
    Cushion IncludedYes
    MaterialExpanded Metal
    Frame MaterialSteel
    Manufacturers Part Number277152BKS
    Mounting StyleSurface
    CollectionExpanded Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr