x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Team Bench - 6'L

Aluminum Team Bench - 6'L

Item #: WB248727

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 72
  • 96
  • 180
  • 252

72

Price: $424.95

Quantity

Customers Also Viewed

ALUMINUM TEAM BENCH by GLOBAL INDUSTRIAL
Bench without Back
Perfect for your soccer, football, or sports field, this sports bench offers seating for players and spectators alike. Portable and/or Surface Mount these team benches utilize 2" thick x 10"W extruded aluminum alloy seats with end caps coated with a clear anodized finish for durability. Seat supports are constructed of welded mill finish aluminum angle. The supports are spaced at 6' centers and joined by a bolted strut angle to provide proper strength and stability. Hardware included.

Team Bench dimensions: 72"L x 10"W x 18"H

  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 10 (25.4 cm)
  • WIDTH FEET 6 (1.83 m)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH Silver
  • ASSEMBLY Unassembled
  • BRAND GT Grandstands
  • CONSTRUCTION Aluminum
  • DESCRIPTION Without Back
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 248727
  • SEAT LENGTH INCHES 72 (182.88 cm)
  • SEAT WIDTH INCHES 10 (25.4 cm)
  • SEAT HEIGHT INCHES 18 (45.72 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TOP FINISH Aluminum with Clear Coat Finish
  • TYPE Aluminum Bench
  • STYLE Flat Bench
  • MOUNT TYPE Surface
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOSE

    Date: July 11, 2020

    Yes
    Your review:
    Happy
  • Reviewer: STU

    Date: April 23, 2019

    Bench sit well for us.
    Your review:
    Light weight, easy to assemble. Exactly what we were looking for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Team Bench - 6'L

Aluminum Team Bench - 6'L

Item #: WB248727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant