Simply move, unlock and unfold partition to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. This partition features sound absorbing fabric upholstery that provides a tackable surface. The panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, this portable partition includes self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 6 Panel Unit. 72"W x 77"H Overall. Mallard Finish.
6 Panel Display Tower, 6'5"H, Fabric - Mallard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,209.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 77 in |
| Wheel Diameter | 2 in |
| Thickness | 3/4 in |
| Panel Width | 36 in |
Product Details
| Assembly Required | No |
| Type | Mobile Display Tower |
| Frame Color Family | Black |
| Color | Mallard |
| Wheel Type | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | DS686-DN |
| Panel | 6 |
| Brand | Screenflex |