SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 9946L - 6 Oz. Soup Ladle - Pkg Qty 12

Alegacy 9946L - 6 Oz. Soup Ladle - Pkg Qty 12

Item #: WBB343197

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $347.40 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 72932 - Stainless Steel Dipper 32 Oz. Without Solder Seal

Alegacy 72932 - Stainless Steel Dipper 32 Oz. Without Solder Seal

Alegacy 0404 - Stainless Steel 1/2 Oz. Ladle, Demi Line - Pkg Qty 12

Alegacy 0404 - Stainless Steel 1/2 Oz. Ladle, Demi Line - Pkg Qty 12

Alegacy 374112 - 1-1/2 Oz. Ladle, Renaissance Line

Alegacy 374112 - 1-1/2 Oz. Ladle, Renaissance Line

Alegacy 884112SH - Stainless Steel 11/2 Oz. Ladle, Optima Line, Short Handle - Pkg Qty 12

Alegacy 884112SH - Stainless Steel 11/2 Oz. Ladle, Optima Line, Short Handle - Pkg Qty 12

Alegacy 8841BLK - Stainless Steel 1 Oz. Ladle, Optima Line, Black Handle - Pkg Qty 12

Alegacy 8841BLK - Stainless Steel 1 Oz. Ladle, Optima Line, Black Handle - Pkg Qty 12

Alegacy 8839GR - Stainless Steel 1/2 Oz. Ladle, Optima Line, Green Handle - Pkg Qty 12

Alegacy 8839GR - Stainless Steel 1/2 Oz. Ladle, Optima Line, Green Handle - Pkg Qty 12

Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Cambro LD130135 - Ladle 13", Clear - Pkg Qty 12

Cambro LD130135 - Ladle 13", Clear - Pkg Qty 12

Cambro LD130133 - Ladle 13", Beige - Pkg Qty 12

Cambro LD130133 - Ladle 13", Beige - Pkg Qty 12

Winco LDI-0 Single Piece Ladle, 1/2 oz, 12", Stainless Steel - Pkg Qty 24

Winco LDI-0 Single Piece Ladle, 1/2 oz, 12", Stainless Steel - Pkg Qty 24

Winco LDI-1 Single Piece Ladle, 1 oz, 12", Stainless Steel - Pkg Qty 24

Winco LDI-1 Single Piece Ladle, 1 oz, 12", Stainless Steel - Pkg Qty 24

Winco LDT-1 Stainless Steel 2 Piece Ladle, 1 oz, 11-3/4 "L - Pkg Qty 24

Winco LDT-1 Stainless Steel 2 Piece Ladle, 1 oz, 11-3/4 "L - Pkg Qty 24

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

6 oz. Soup Ladle

Weights & Dimensions

  • Length 14 IN (35.56 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description Soup Ladles, 14 Inches Handle

  • Material Stainless Steel
  • Manufacturers Part Number 9946L
  • Capacity 6 OZ
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 9946L - 6 Oz. Soup Ladle - Pkg Qty 12

Alegacy 9946L - 6 Oz. Soup Ladle - Pkg Qty 12

Item #: WBB343197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant