The BY-LN-2-60-145-SR series 6" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-125-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
BI-TORQ 6" Lug Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,845.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/32 in |
| Width | 11-1/64 in |
| Height | 13-31/32 in |
| Valve Size | 6 in |
Product Details
| Actuator | Pneumatic |
| Actuation Type | Spring Return |
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | Actuated |
| Package Quantity | 1 |
| Manufacturers Part Number | BY-LN-2-60-145-SR |
| Respirator Connection Type | Lug |
| Brand | Bi-Torq |