
Price: $996.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-LN-2-60-85-DA series 6" lug style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-85-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 11-1/64 IN (27.98 cm)
- Length 9-23/64 IN (23.77 cm)
- Valve Size 6 IN (15.24 cm)
- Height 13-31/32 IN (35.48 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Double Acting
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-LN-2-60-85-DA
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Lug
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 6" Lug Style Butterfly Valve W/ Buna Seals and Dbl. Acting Pneum. Actuator
$996.0
- Product Information
- Customer Review
- Product Q&A