SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Slant/Fin® 6' Hydronic Complete Baseboard 30 Series 101-401-6

Slant/Fin® 6' Hydronic Complete Baseboard 30 Series 101-401-6

Item #: WBB306629

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $263.95

Quantity

Customers Also Viewed

Slant/Fin® 5' Hydronic Complete Baseboard 30 Series 101-401-5

Slant/Fin® 5' Hydronic Complete Baseboard 30 Series 101-401-5

Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4

Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

DeWALT® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 120V, 1 Phase, 1650 Watt

DeWALT® Portable Forced Air Electric Heater W/ Adjustable Thermostat, 120V, 1 Phase, 1650 Watt

DeWALT® Portable Radiant Propane Heater, 45000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

Slant Fin 6' Hydronic Complete Baseboard 30 Series

Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7" Filler Sleeves, Dummy Enclosures
and are sold separately.

Weights & Dimensions

  • Width 2-11/16 IN (6.83 cm)
  • Height 7-7/8 IN (20 cm)
  • Length 72 IN (182.88 cm)

Product Details

  • Type Hydronic Heater
  • Brand Slant Fin
  • Assembly Required Assembled
  • Description 3/4" Copper/Aluminum Element
  • Material Galvanized Steel
  • Manufacturers Part Number 101-401-6
  • Color Family White

Compliance & Certifications

  • Certifications IBR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant/Fin® 6' Hydronic Complete Baseboard 30 Series 101-401-6

Slant/Fin® 6' Hydronic Complete Baseboard 30 Series 101-401-6

Item #: WBB306629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant