Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB271670GY

Global Industrial™ 6' Rectangular Picnic Table, Recycled Plastic with Steel Base, Gray

Product Description
✓ Solid tabletop and bench for added stability
✓ UV-protected planks resist fading & won't dent, crack, or rot
✓ Planks & slate are constructed with GRS-certified 100% recycled materials

Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ 6' Rectangular Picnic Table is your solution to upgrading your outdoor spaces. Ideal for schools, restaurants, parks, & more, this sustainable seating option is constructed from GRS-certified recycled materials and galvanized steel for lasting durability. Built to withstand the elements, this gray picnic table is resistant to freezing, corrosion, cracks, splitting, warping, and rot for years of maintenance-free upkeep. Limited 7-Year Warranty.

  • Includes stainless steel hardware
  • Anchor holes for easy in-ground installation
  • Never needs to be sealed, painted, or stained
  • Pre-drilled planks for easy assembly
  • Tabletop dimensions: 72"L x 29-1/2"W
  • Seat dimensions: 72"L x 9-1/2"W x 16"H
  • PRICE
    $2,259.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2259.00
    Buy 3 units - 5 units
    2149.00Save $110.00 (5%)
    Buy 6+ units
    2079.00Save $180.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width60-1/2 in
    Height29-1/2 in
    Weight Capacity1600 lbs
    Weight211 lbs
    Seat Length72 in
    Seat Width9-1/2 in
    Seat Height16 in
    Table Width29-1/2 in
    Table Length72 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilySilver
    ColorGray
    Cushion IncludedNo
    Percent Recycled Content100 %
    MaterialRecycled Plastic
    Frame MaterialSteel
    Manufacturers Part Number271670GY
    Mounting StyleSurface
    ShapeRectangular
    AccessibilityBoth Ends
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr