SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

6' x 20' Medium Duty 6 oz. Tarp, Silver - ST6x20

6' x 20' Medium Duty 6 oz. Tarp, Silver - ST6x20

Item #: WBB335841

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Quantity

Customers Also Viewed

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

6' x 20' Medium Duty 6 oz. Tarp, Silver - ST6x20

This 6 ft. x 20 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 6 FT (1.83 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 20 FT (6.1 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 6 x 20 FT
  • Weight 4.9 LBS (2.23 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number ST6x20
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' x 20' Medium Duty 6 oz. Tarp, Silver - ST6x20

6' x 20' Medium Duty 6 oz. Tarp, Silver - ST6x20

Item #: WBB335841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant