x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Racetrack Conference Table, 6'L, Cherry

Interion® Racetrack Conference Table, 6'L, Cherry

Item #: WB695823CH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $417.95

Quantity

Ideal for conference rooms, meeting areas and collaborative workspaces, this heavy duty conference table is a great addition to your office space. Tabletop is almost 1-1/2" thick and constructed with high pressure laminate fused with a 3mm PVC edge banding. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table. 1 Year Limited Warranty.

  • LENGTH INCHES 71 (180.34 cm)
  • WIDTH INCHES 35 (88.9 cm)
  • HEIGHT INCHES 29-1/2 (74.93 cm)
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • DESCRIPTION Racetrack Conference Table
  • FRAME COLOR Cherry
  • FRAME CONSTRUCTION Wood
  • CAPACITY LBS 260 (118.18 kg)
  • TOP COLOR Cherry
  • SHAPE Racetrack
  • LIMITED WARRANTY 1 Year
  • TABLE TOP THICKNESS 1-7/16
  • LEG TYPE Slab Base
  • TYPE Conference Table
  • TOP CONSTRUCTION Laminate
  • WEIGHT LBS. 135 (61.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Racetrack Conference Table, 6'L, Mahogany

Item #: 695823MH

Not Yet Rated

In Stock, Ships in 3-4 days

$417.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Racetrack Conference Table, 6'L, Cherry

Interion® Racetrack Conference Table, 6'L, Cherry

Item #: WB695823CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Racetrack Conference Table, 6'L, Cherry
    Interion® Racetrack Conference Table, 6'L, Cherry
    Interion® Racetrack Conference Table, 6'L, Cherry
    Interion® Racetrack Conference Table, 6'L, Cherry
    Interion® Racetrack Conference Table, 6'L, Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant