
$0.07 ea.
Price: $140.00 / Pkg of 2,000
Customers Also Viewed
Product Information
Customer Review
Product Q&A
6-32 x .150" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.150"
- Size 6-32
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 100
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-006-SV
Customer Review
Product Q & A
There are no questions for this product.

6-32 Tapered Ultrasonic Insert - Single Vane - Th-006-Sv - Pkg Qty 2000
$0.07
- Product Information
- Customer Review
- Product Q&A