Flush 6-32 x .281" straight ultrasonic insert, for use in thermoplastics.
6-32 Straight Ultrasonic Insert - Flush - Hi-006-Wh - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$27.00 Sold in packages of 100 / $0.27 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
| Installed Length | 0.281" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | HI-006-WH |
| Design | Straight/Flush |
| Brand | E-Z Lok |