Flanged 6-32 x .311" straight ultrasonic insert, for use in thermoplastics.
6-32 Straight Ultrasonic Insert - Flanged - Fl-632-Hi - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00 Sold in packages of 100 / $0.17 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
| Installed Length | 0.311" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | FL-632-HI |
| Design | Straight/Flanged |
| Brand | E-Z Lok |