Take 15% off your entire order!

Offer applied at checkout

6-32 Single-Fin Finsert - 170-006-Br - Made In USA - Pkg Qty 50

6-32 Single-Fin Finsert - 170-006-Br - Made In USA - Pkg Qty 50

Item #: WBB435433

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.33 ea.

Price: $16.50 / Pkg of 50

Quantity

Customers Also Viewed

8-32 Single-Fin Finsert - 170-008-Br - Made In USA - Pkg Qty 25

8-32 Single-Fin Finsert - 170-008-Br - Made In USA - Pkg Qty 25

10-32 Single-Fin Finsert - 170-332-Br - Made In USA - Pkg Qty 25

10-32 Single-Fin Finsert - 170-332-Br - Made In USA - Pkg Qty 25

6-32 Double-Fin Finsert - 270-006-Br - Made In USA - Pkg Qty 25

6-32 Double-Fin Finsert - 270-006-Br - Made In USA - Pkg Qty 25

8-32 Double-Fin Finsert - 270-008-Br - Made In USA - Pkg Qty 500

8-32 Double-Fin Finsert - 270-008-Br - Made In USA - Pkg Qty 500

1/4-20 Triple-Fin Finsert - 370-4-Br - Made In USA - Pkg Qty 100

1/4-20 Triple-Fin Finsert - 370-4-Br - Made In USA - Pkg Qty 100

10-32 Double-Fin Finsert - 270-332-Br - Made In USA - Pkg Qty 500

10-32 Double-Fin Finsert - 270-332-Br - Made In USA - Pkg Qty 500

1/4-20 Double-Fin Finsert - 270-4-Br - Made In USA - Pkg Qty 25

1/4-20 Double-Fin Finsert - 270-4-Br - Made In USA - Pkg Qty 25

Brass thread Finsert, press-in installation in plastics and soft woods.

Weights & Dimensions

  • Size 6-32

Product Details

  • Type Finsert
  • Package Quantity 50
  • Brand EZ Lok
  • Description Insert for Plastic or Wood
  • Country of Origin Made in USA
  • Alloy 360
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number 170-006-BR
  • Threading Type Coarse
  • Design Single Fin
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 Single-Fin Finsert - 170-006-Br - Made In USA - Pkg Qty 50

6-32 Single-Fin Finsert - 170-006-Br - Made In USA - Pkg Qty 50

Item #: WBB435433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant