Take 15% off your entire order!

Offer applied at checkout

6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

Item #: WBB435517

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.36 ea.

Price: $9.00 / Pkg of 25

Quantity Discount

  • Buy 1-8 $9.00 /pkg.
  • Buy 9-18 $8.25 /pkg.
  • Buy 19+ $7.75 /pkg.

Quantity

Customers Also Viewed

4-40 Reverse Slot Press Insert - Brass - 260-004-Rs - Pkg Qty 25

4-40 Reverse Slot Press Insert - Brass - 260-004-Rs - Pkg Qty 25

8-32 Reverse Slot Press Insert - Brass - 260-008-Rs - Pkg Qty 25

8-32 Reverse Slot Press Insert - Brass - 260-008-Rs - Pkg Qty 25

3/8-16 Flanged Press Insert - Brass - 260-6-Br - Pkg Qty 10

3/8-16 Flanged Press Insert - Brass - 260-6-Br - Pkg Qty 10

1/4-20 Flanged Press Insert - Brass - 260-4-Br - Pkg Qty 25

1/4-20 Flanged Press Insert - Brass - 260-4-Br - Pkg Qty 25

3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5

3/8-16 Flush Press Insert - Stainless - 240-6-Cr - Made In USA - Pkg Qty 5

10-32 Flanged Press Insert - Stainless - 260-332-Cr - Made In USA - Pkg Qty 5

10-32 Flanged Press Insert - Stainless - 260-332-Cr - Made In USA - Pkg Qty 5

1/4-20 Flush Press Insert - Brass - 240-4-Br - Pkg Qty 25

1/4-20 Flush Press Insert - Brass - 240-4-Br - Pkg Qty 25

10-32 Flush Press Insert - Brass - 240-332-Br.250 - Pkg Qty 100

10-32 Flush Press Insert - Brass - 240-332-Br.250 - Pkg Qty 100

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

6-32 x .250" long Brass thread insert, press-in installation in thermoset plastics, Reverse Slot.

Weights & Dimensions

  • Installed Length 0.250"
  • Size 6-32

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Flanged/Reverse Slot
  • Type Press insert
  • Package Quantity 50
  • Brand EZ Lok
  • Material Brass
  • Style Imperial
  • Manufacturers Part Number 260-006-RS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

6-32 Reverse Slot Press Insert - Brass - 260-006-Rs - Pkg Qty 25

Item #: WBB435517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant