6-32 x .250" long Stainless steel thread insert, press-in installation in thermoset plastics, Flanged.
6-32 Flanged Press Insert - Stainless - 260-006-Cr - Made In USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.60 Sold in packages of 10 / $2.46 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
| Installed Length | 0.250" |
Product Details
| Type | Press insert |
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 260-006-CR |
| Design | Flanged |
| Brand | E-Z Lok |