Brass thread Finsert, press-in installation in plastics and soft woods.
6-32 Double-Fin Finsert - 270-006-Br - Made In USA - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.50 Sold in packages of 25 / $1.30 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
Product Details
| Alloy | 360 |
| Style | Imperial |
| Type | Finsert |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic or Wood |
| Manufacturers Part Number | 270-006-BR |
| Design | Double Fin |
| Brand | E-Z Lok |