
$0.33 ea.
Price: $8.25 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M6-1.0 x .500" long Brass thread insert, press-in installation in thermoset plastics.
Weights & Dimensions
- Installed Length 0.500"
- Size M6 x 1.0
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Flush
- Type Press insert
- Package Quantity 25
- Brand EZ Lok
- Material Brass
- Style Metric
- Manufacturers Part Number 240-M6-BR
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Ryan
Date: April 23, 2019
Product Q & A
There are no questions for this product.

6-1.0 Flush Press Insert - Brass - 240-M6-Br - Pkg Qty 25
$0.33
- Product Information
- Customer Review
- Product Q&A