Oval Recessed Strobe Light features 100,000 hour rated life, with 24 square type LED lights. 6-1/2" oval recessed grommet mount. Synchronized or random flash pattern. 3-pin quick plug wire harness included. No external power pack required. Weighs 2/3 lb. Amber LED lights.
6-1/2" Oval Recessed Amber Strobe Light - SL65AO
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3-3/4 in |
| Height | 2-1/4 in |
| Diameter | 2-1/4 in |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Amber |
| Style | Oval |
| Mounting Location | Recessed |
| Voltage | 12-24 V |
| Description | Strobe Light |
| Manufacturers Part Number | SL65AO |
| Brand | Buyers Products |