- High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
- Self-sharpening grain exposes new points to work surface
- Applications: Blending
- Applicable Materials: Stainless Steel, Iconel, Titanium, Tool Steel
- Used With: Right Angle Grinder/Sander
CGW Abrasives 48115 Resin Fibre Disc 5" DIA 60 Grit Zirconia - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.00 Sold in packages of 25 / $1.64 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinder/Sander |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders |
| Applicable Materials | Stainless Steel, Iconel, Titanium, Tool Steel |
| Manufacturers Part Number | 48115 |
| Grade | Medium |
| Abrasive Material | Zirconia |
| Brand | CGW Abrasives |