5mm ProHold Balldriver T-handle - 75164
ProHold® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 5mm Length: 246mm.
Bondhus 75164 5mm Prohold Balldriver T-Handle - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$33.00 Sold in packages of 2 / $16.50 ea
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Tip Size | 5 in |
| Handle Length | 9-11/16" |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Red |
| Series | ProHold® |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 75164 |
| Brand | Bondhus |