SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bondhus 48464 5mm Hollow Shaft Nut Driver

Bondhus 48464 5mm Hollow Shaft Nut Driver

Item #: WBB472227

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Quantity

Customers Also Viewed

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48492 Hollow Shaft Nut Driver Set MM

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

Bondhus 48445 Hollow Shaft Nut Driver Set SAE

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

5mm Hollow Shaft Nut Driver - 48464

5mm Hollow Shaft Nut Driver is industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.

Weights & Dimensions

  • Opening Size 5MM IN
  • Tip Size 5MM IN
  • Opening Size Range 4MM to 7MM
  • Size 5 IN (12.7 cm)

Product Details

  • Type Nut Driver
  • Brand Bondhus
  • Shaft Type Hollow
  • Impact Approved No
  • Measuring System Metric (MM)
  • Manufacturers Part Number 48464
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bondhus 48464 5mm Hollow Shaft Nut Driver

Bondhus 48464 5mm Hollow Shaft Nut Driver

Item #: WBB472227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant