5mm Hex L-wrench - Long - 12164
Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 5mm Length: 119mm.
Bondhus 12164 5mm Hex L-Wrench - Long - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.60 Sold in packages of 5 / $1.52 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Tip Size | 5 in |
| Short Arm Length | 1-1/16 in |
| Handle Length | 119mm |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Gray |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 5 |
| Manufacturers Part Number | 12164 |
| Ball End | No |
| Brand | Bondhus |