5mm Balldriver T-handle - 13164
Balldriver® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 5mm.
Bondhus 13164 5mm Balldriver T-Handle - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.00 Sold in packages of 2 / $15.00 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Tip Size | 5 in |
| Handle Length | 9-11/16" |
Product Details
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Red |
| Series | Balldriver® |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Handle Color Family | Red |
| Manufacturers Part Number | 13164 |
| Ball End | Yes |
| Brand | Bondhus |