Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Noco

Model # :WBB2338806

MPN #: GENIUS5

NOCO 5A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS5

Product Description
A 6V and 12V battery charger and maintainer. Charges lead-acid and lithium-ion batteries up to 120 amp-hours. An improved start-voltage sensor now detects dead batteries as low as 1-volt. And an all-new force mode allows manual charging for extreme dead batteries - all the way down to zero volts. Built-in battery desulfator to recover worn-out batteries. Smart indicators quickly detect when the battery charger is connected in reverse polarity, connected to an incompatible battery, or if the battery is failing.

PRICE
$119.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/7 in
Width4-3/5 in
Height8 in
Inside Length3.43 in
Inside Width4.61 in
Inside Height7.95 in
Weight2 lbs
Cord Length6.4 ft
Cord Gauge16 AWG ga

Product Details

TypeCharger Maintainer
ColorBlack
Amperage5 A
For Use WithBatteries
Voltage6/12 V
IncludesClamps w/ Integrated Eyelets
MaterialLexan Resin
Description5A Battery Charger, Battery Maintainer and Battery Desulfator
Package Quantity6
Manufacturers Part NumberGENIUS5
BrandNoco

Warranty

Warranty3 Year Limited

Compliance & Certifications

CertificationsETL, cETL