Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This semi-circle bench gives a distinctive look to your home or commercial landscaping.
Bohlmann 58" Residential Concrete Bench W/Backrest, Polished Gray Limestone Seat, Red Quartzite Legs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 14 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 23 in |
| Height | 30-1/2 in |
| Weight | 320 lbs |
| Seat Length | 58 in |
| Seat Width | 10-1/2 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Red |
| Color | Gray |
| Finish Type | Polished |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | BB-58 |
| Mounting Style | Surface |
| Collection | Residential |
| Brand | Bohlmann |