Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864964

MPN #: 5786WH

Wiremold 5786wh Adjustable Offset Connector, White, 3-7/16"L

Product Description
Wiremold 5786WH Adjustable Offset Connector, White, 3-7/16"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$28.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16 in
Size1-5/8 X 2-3/8 in

Product Details

DescriptionAdjustable Offset Connector
ColorWhite
Manufacturers Part Number5786WH
BrandWiremold
Voltage Rating600V V