x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5780 Special Nipple, Galvanized W/ 1/2" Locknut, 1/2"L

Wiremold 5780 Special Nipple, Galvanized W/ 1/2" Locknut, 1/2"L

Item #: WBB865485

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $13.50

Quantity

Customers Also Viewed

Wiremold 5780 Special Nipple, Galvanized W/ 1/2" Locknut, 1/2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions

  • COLOR Ivory/White
  • LENGTH 1/2"
  • DESCRIPTION Galvanized Nipple
  • MANUFACTURERS PART NUMBER 5780
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5780 Special Nipple, Galvanized W/ 1/2" Locknut, 1/2"L

Wiremold 5780 Special Nipple, Galvanized W/ 1/2" Locknut, 1/2"L

Item #: WBB865485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant