Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864764

MPN #: 5744SWH

Wiremold 5744swh 1-Gang Deep Switch & Receptacle Box, White, 4-5/8"L

Product Description
Wiremold 5744SWH 1-Gang Deep Switch & Receptacle Box, White, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$48.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-1/4 X 2-7/8 in

Product Details

Number of Gangs1
DescriptionSwitch & Receptacle Box
ColorWhite
Manufacturers Part Number5744SWH
BrandWiremold
Voltage Rating600V V