x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 5737awh Extension Box Open Base, White, 5-1/2"L

Wiremold 5737awh Extension Box Open Base, White, 5-1/2"L

Item #: WBB865263

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $20.00

Quantity

Customers Also Viewed

Wiremold 5737AWH Extension Box Open Base, White, 5-1/2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions

  • SIZE 1"
  • COLOR White
  • LENGTH 5-1/2"
  • DESCRIPTION Extension Box
  • MANUFACTURERS PART NUMBER 5737AWH
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 5737awh Extension Box Open Base, White, 5-1/2"L

Wiremold 5737awh Extension Box Open Base, White, 5-1/2"L

Item #: WBB865263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant