SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 56-810 Hickory Handle Sledge Hammer, 10 lbs.

Stanley 56-810 Hickory Handle Sledge Hammer, 10 lbs.

Item #: WBB321322

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$61.60 up to 9% OFF

Price: $55.95

Quantity

Customers Also Viewed

Proto J1430G 1-1/2 LB. Mar & Spark Resistant Soft Brass Hammer

Proto J1430G 1-1/2 LB. Mar & Spark Resistant Soft Brass Hammer

Stanley 56-808 Hickory Handle Sledge Hammer, 8 lbs.

Stanley 56-808 Hickory Handle Sledge Hammer, 8 lbs.

True Temper 20184900 ToughStrike 8 Lb. Head Sledge Hammer W/ 36" Fiberglass Handle

True Temper 20184900 ToughStrike 8 Lb. Head Sledge Hammer W/ 36" Fiberglass Handle

Stanley®  Fatmax® FMHT56008 Anti-Vibe® Sledge Hammer

Stanley® Fatmax® FMHT56008 Anti-Vibe® Sledge Hammer

Stanley®  Fatmax® FMHT56006 Anti-Vibe® Sledge Hammer

Stanley® Fatmax® FMHT56006 Anti-Vibe® Sledge Hammer

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Stanley® 56-810, Hickory Handle Sledge Hammer, 10 lbs.

  • Forged head is heat-treated and tempered for increased durability.
  • Traditional, high quality hickory handle.


  • Weights & Dimensions

    • Width 7.300 IN (18.54 cm)
    • Handle Length 35"
    • Length 35 IN (88.9 cm)
    • Head Length 7-1/8 IN (18.1 cm)
    • Height 2.400 IN (6.1 cm)
    • Head Weight 10 LBS (4.55 kg)
    • Weight 11 1/4 lb LBS

    Product Details

    • Handle Material Hickory
    • Type Sledge Hammer
    • Brand Stanley
    • Finish Lacquered
    • Manufacturers Part Number 56-810
    • Head Material Forged Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 56-810 Hickory Handle Sledge Hammer, 10 lbs.

    Stanley 56-810 Hickory Handle Sledge Hammer, 10 lbs.

    Item #: WBB321322

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant