Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.
|
Questions & Answers (0)
Product Description
Stanley® 56-204, Jacketed Fiberglass Engineering Hammer, 4 lbs.
Ideal for striking wood, metal or stone. Fiberglass core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Yellow-colored shaft for easy product visibility. Exclusive rim temper reduces incidences of chipping or spalling.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 4.57 lb lbs |
| Head Length | 4-31/32 in |
| Handle Length | 14" |
| Head Weight | 4 lbs |
| Face Diameter | 1 15/16 in |
Product Details
| Handle Material | Fiberglass |
| Type | Sledge Hammer |
| Handle Type | Jacketed Fiberglass |
| Head Material | Forged Steel |
| Description | Engineering Hammer |
| Manufacturers Part Number | 56-204 |
| Brand | Stanley |