Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104319

MPN #: 556808

Global Approved 556808 Acrylic Cylinder, 8" x 8", Clear ,1 Piece

Product Description
Azar Displays multipurpose clear acrylic cylinders can be used as a bin, riser, or cover. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylinder risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These plastic cylinder containers are open on one side and closed on the other side. Made from durable 0.125" thick acrylic. Sold 1 per pack. Made in USA.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Measurement: 8"W x 8"H
  • Color: Clear
PRICE
$83.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height8 in

Product Details

MaterialAcrylic
Package Quantity1
DescriptionAcrylic Cylinder
ColorClear
Manufacturers Part Number556808
BrandAzar Displays