x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear

Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear

Item #: WBB1104418

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear, 4 Pack

5" Wide x 7" High x 6" Deep Display Bucket. Made from clear acrylic. Bottom measures 4.5" Wide x 4" Deep. For use on pegboard, slatwall or counter. Includes 2 metal U-hooks.

  • MANUFACTURERS PART NUMBER 556117
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 4
  • HEIGHT INCHES 7 (17.78 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION Small Display Bucket
  • COLOR Clear
  • DEPTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 5 (12.7 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $10.00 with this comparable product

Azar Displays 556129, Display Bucket, 4"H, CLR

Item #: B1462871

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$37.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear

Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear

Item #: WBB1104418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear
    Azar Displays 556117 Small Display Bucket For Pegboard/Slatwall, 5" x 7", Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant