Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104412

MPN #: 556114-4PK

Global Approved 556114 Small Acrylic Divider Bin For Pegboard/Slatwall, 13" x 4", Clear - Pkg Qty 4

Product Description
Azar's multipurpose divider bins are designed for displaying multiple products of varying sizes at one time. Choose to add dividers to create more compartments. Use these bins on pegboard, slatwall, or counter top. Dividers are sold separately (Item# 50DIV).

Features:
  • Sold in Packs of: 4
  • Material: Crystal Styrene Plastic
  • Measurement: 13"W X 4"D X 4"H
  • Color: Clear
PRICE
$97.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth4 in
Height4 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity4
DescriptionSmall Acrylic Divider Bin
ColorClear
Manufacturers Part Number556114-4PK
BrandAzar Displays