Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104410

MPN #: 556113

Global Approved 556113 Acrylic Open Bin Tray For Pegboard/Countertop, 13.5" x 4", Clear ,1 Piece

Product Description
Azar's multipurpose adjustable divider bins are designed for displaying or storing of items. Large open bin gives a lot of space for loose items, or larger items. Add dividers, not included, to create compartments. Use these bins on pegboard, slatwall, or counter top. The durable acrylic buckets make it easy to get organized and showcase loose products, travel size items, candies, trinkets, novelty items, impulse buys, toys, squishy balls, Lego, hardware, and more.

The crystal clear design allows you to view contents easily, and the large opening makes shopping super convenient. This clear accessory bin includes 2 metal U-Hooks to attach to pegboard or slatwall. Dividers are sold separately, see item#55DIV. Perfect for garages or workshops to organize screws, nuts, bolts, nails, clips and any other accessories. Also great in a playroom for Lego or kids toys, clean up has never been easier, just throw all loose toys and gadgets into the bin and hang it on the wall or place on the shelf.

Ideal for use in retail stores, convenient stores, garages, craft rooms, classrooms, stock rooms, warehouse, office, dorm rooms, playrooms, and anywhere you need to get organized! The clear container bins include 2 Metal U-Hooks per bin to hang on pegboard or slatwall. Available in two sizes. Made in USA. Dividers are sold separately (Item# 55DIV).

Features:
  • Sold in Multiples of: 1
  • Material: Crystal Styrene Plastic
  • Measurement: 13.5" W X 7"D X 4"H
  • Includes: 2 Metal U-Hooks
  • Color: Clear
PRICE
$57.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth7 in
Height4 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity1
DescriptionDivider Bin
ColorClear
Manufacturers Part Number556113
BrandAzar Displays