Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104406

MPN #: 556098-2PK

Global Approved 556098 Acrylic Greeting Card Holder For Pgbrd/Slatwall 13.5" x 5" Clear - Pkg Qty 2

Product Description
Clear acrylic holders with open sides can be used on all standard pegboard and slatwall fixtures. Use to neatly display a variety of items, from cards to books to CDs/DVDs and electronic accessories.

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Number of Tiers: 1
  • Measurement: 13.5"W x 1.5"D x 5"H
  • Includes: 2 molded plastic hooks
  • Color: Clear
  • Material Thickness: 0.100"
PRICE
$79.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth1-1/2 in
Height5 in

Product Details

StylePegboard/SlatWall Mount
MaterialAcrylic
Package Quantity2
DescriptionAcrylic Greeting Card Holder
ColorClear
Manufacturers Part Number556098-2PK
BrandAzar Displays