x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 556085 12" Wide Open Tray, 3" High, Clear

Azar Displays 556085 12" Wide Open Tray, 3" High, Clear

Item #: WBB1104402

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

Azar Displays 556085 12" Wide Open Tray, 3" High, Clear, 2 Pack

12" Wide x 3" High x 7" Deep Open Tray. Made from injection molded plastic. For use on countertops, pegboard or slatwall. Includes 2 metal u-hooks.

  • MANUFACTURERS PART NUMBER 556085
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 3 (7.62 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Acrylic
  • DESCRIPTION 12" Wide Open Tray
  • COLOR Clear
  • DEPTH INCHES 7 (17.78 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $12.00 with this comparable product

Azar Displays 556088, Open Tray , 8"W x2"H x7"D, CLR

Item #: B1462645

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 556085 12" Wide Open Tray, 3" High, Clear

Azar Displays 556085 12" Wide Open Tray, 3" High, Clear

Item #: WBB1104402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 556085 12" Wide Open Tray, 3" High, Clear
    Azar Displays 556085 12" Wide Open Tray, 3" High, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant